• The item cannot be ordered due to missing prices.

Contact point for 3D edge finder T mm

Article no.: 359505 T

Select article variation and quantity

Spherical point ⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spherical point ⌀ 4 mm
Overall length L 32 mm
Type of product Probes

Identification numbers & Classifications

Article number 359505 T
EAN / GTIN 4067263031567
Manufacturer number 359505 T

Description

Version:

The special shape of the spherical point permits turning tools in the lathe to be accurately measured in X, Y and Z.

Application:

The contact point is screwed into the 3D edge finder when changing.

Suitable for:

Analogue and digital 3D edge finders No. 359500; 359520; 359450 size 4.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart