{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for thread nominal ⌀ d1 DIN 371 | M4 | |
for thread nominal ⌀ d1 DIN 374/376 | M6 | |
for thread shank ⌀ d2 | 4.5 mm | |
Extension ⌀ D3 | 12 mm | |
Extension ⌀ D4 | 12 mm | |
Extension K2 | 9 mm | |
Extension L2 | 45 mm | |
Extension L3 | 145 mm | |
Type of product | Extension |
Article number | 338460 3 | |
EAN / GTIN | 4045197953100 | |
Manufacturer number | 338460 3 |
This article |
Recommendations |
|||
---|---|---|---|---|
Tap extension with quick-release chuck, Type: 3 |
||||
for thread nominal ⌀ d1 DIN 371 | M4 | M4 | M4 | M4 |
for thread nominal ⌀ d1 DIN 374/376 | M6 | M6 | M6 | M6 |
Extension ⌀ D3 | 12 mm | 6 mm | 6 mm | 6 mm |
Extension L2 | 45 mm | 60 mm | 60 mm | 60 mm |
Extension L3 | 145 mm | 130 mm | 130 mm | 130 mm |
for thread shank ⌀ d2 | 4.5 mm | 4.5 mm | 4.5 mm | 4.5 mm |
Type of product | Extension | Extension | Extension | Extension |