{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for thread nominal ⌀ d1 DIN 374/376 | M20 | |
for thread shank ⌀ d2 | 16 mm | |
Extension ⌀ D3 | 18 mm | |
Extension ⌀ D4 | 26 mm | |
Extension K2 | 14.5 mm | |
Extension L2 | 49 mm | |
Extension L3 | 149 mm | |
Type of product | Extension |
Article number | 338460 12 | |
EAN / GTIN | 4045197953193 | |
Manufacturer number | 338460 12 |
This article |
Recommendations |
|||
---|---|---|---|---|
Tap extension with quick-release chuck, Type: 12 |
||||
for thread nominal ⌀ d1 DIN 374/376 | M20 | M20 | M20 | M20 |
Extension ⌀ D3 | 18 mm | 16 mm | 16 mm | 16 mm |
Extension K2 | 14.5 mm | 12 mm | 12 mm | 12 mm |
Extension L2 | 49 mm | 90 mm | 90 mm | 90 mm |
Extension L3 | 149 mm | 200 mm | 200 mm | 200 mm |
for thread shank ⌀ d2 | 16 mm | 16 mm | 16 mm | 16 mm |
Type of product | Extension | Extension | Extension | Extension |