• The item cannot be ordered due to missing prices.

Tap extension with quick-release chuck, Type: 10

Article no.: 338460 10

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for thread nominal ⌀ d1 DIN 374/376 M16
for thread shank ⌀ d2 12 mm
Extension ⌀ D3 12 mm
Extension ⌀ D4 20 mm
Extension K2 9 mm
Extension L2 45 mm
Extension L3 145 mm
Type of product Extension

Identification numbers & Classifications

Article number 338460 10
EAN / GTIN 4045197953179
Manufacturer number 338460 10

Description

Version:

  • Long version.
  • Torque transmission via the square shank.
  • The leading end of the extension is fitted with a quick-release chuck.
  • The rear end of the extension is to DIN, so that the extension can be mounted either in a quick-change tapping head or in an ER collet for taps with a square shank.

Advantage:

  • Time-saving exchange of taps with repetition accuracy and quick-change adapter.
  • Almost any combination of extensions available, due to the identical diameter D3 and drive square K2.

Application:

For tapping in confined places, such as recesses, offsets, sharp edges on jigs, extremely deep internal threads, or directly into casting walls.

Suitable for:

For mounting in quick-change tapping collets or ER tapping collets with a square drive.

Downloads & documents

Compare with similar products

This article


Recommendations


Tap extension with quick-release chuck, Type: 10

Tap extension with quick-release chuck, Type: 10

for thread nominal ⌀ d1 DIN 374/376 M16 M16 M16 M16
Extension ⌀ D3 12 mm 12 mm 12 mm 12 mm
Extension K2 9 mm 9 mm 9 mm 9 mm
Extension L2 45 mm 90 mm 90 mm 90 mm
Extension L3 145 mm 130 mm 130 mm 130 mm
for thread shank ⌀ d2 12 mm 12 mm 12 mm 12 mm
Type of product Extension Extension Extension Extension

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart