{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tapping range | M6 - M20 | |
Adapter | HSK-A 100 | |
Arbor standard | DIN 69893; ISO 12164-1 | |
Length compensation by compression | 10 mm | |
Length compensation by tension | 12.5 mm | |
External ⌀ D | 60 mm | |
Internal ⌀ D1 | 31 mm | |
Overhang dimension A | 100 mm | |
Type of product | Tapping head |
Article number | 334656 M6-20 | |
EAN / GTIN | 4045197488572 | |
Manufacturer number | 334656 M6-20 |