• The item cannot be ordered due to missing prices.

Indexable drill toolholder VARIA VX3, VX3, Clamping range ⌀ D1: 12mm

Article no.: 319823 12

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 12 mm
Adapter VX3
Overhang dimension A 26 mm
External ⌀ D 42 mm
Type of product Side lock arbor

Identification numbers & Classifications

Article number 319823 12
EAN / GTIN 2050001743671
Manufacturer number 27.VX312WNL26

Description

Version:

VX − Three-point clamping of the integral segment ring, free of transverse forces. Polygon torque resistance up to 200 Nm.

Advantage:

  • Quick change using a single clamping point, therefore tool change without risk of injury.
  • Cutter tools lie pre-set at the machine.
  • Compact design - low unit costs.

Application:

For clamping tools with drive flats.

Note:

Maximum tightening torque for VX3 and VX4 is 5.7 Nm, which can be achieved using the appropriate torque screwdriver No. 211750 size 5.7. Maximum tightening torque for V5 is 10 Nm. When releasing the deposits, do not travel beyond the stop.
Extra short version available on request. We recommend the EWS Clean and cleaning set for cleaning the Varia toolholders and replaceable inserts.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart