{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width B | 65 mm | |
Height H1 | 14.5 mm | |
Height H2 | 61 mm | |
Radius R1 | 95 mm | |
Version | RR | |
Type of product | Grooving insert holder |
Article number | 319145 RR | |
Manufacturer number | 319145 RR |