{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 160 mm | |
Length L | 61 mm | |
Width B | 18 mm | |
Height H | 47.5 mm | |
suitable for colour code | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chuck jaws |
Article number | 314700 160 | |
EAN / GTIN | 4019208034492 | |
Manufacturer number | 107602 |
This article |
Recommendations |
|
---|---|---|
Scroll jaw set, 4 pieces, soft, for chuck type: 160mm |
||
Width B | 18 mm | 20 mm |
for chuck type | 160 mm | 160 mm |
Height H | 47.5 mm | 53 mm |
Length L | 61 mm | 70 mm |
suitable for colour code | Röhm geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws |
Type of product | Gear scroll chuck jaws | Gear scroll chuck jaws |