{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 160 mm | |
Length L | 65 mm | |
Slot width D +0.01 | 12.68 mm | |
Tenon width B1 −0.05 | 7.94 mm | |
suitable for colour code | Röhm geared scroll chucks and jaws | |
Thread | M8 | |
Type of product | Gear scroll chuck jaws |
Article number | 314100 160 | |
EAN / GTIN | 4019208034249 | |
Manufacturer number | 107545 |
This article |
Recommendations |
|
---|---|---|
Base jaw set, 4 pieces, hardened, for chuck type: 160mm |
||
for chuck type | 160 mm | 160 mm |
Thread | M8 | M10 |
Length L | 65 mm | 65 mm |
suitable for colour code | Röhm geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws |
Slot width D +0.01 | 12.68 mm | |
Tenon width B1 −0.05 | 7.94 mm | |
Type of product | Gear scroll chuck jaws | Gear scroll chuck jaws |