{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ROTA-S plus | |
Standard | DIN 702-4 | |
Type | 200 | |
Clamping range with external hard top jaws | 8 mm - 208 mm | |
Clamping range with internal hard top jaws | 72 mm - 224 mm | |
Clamping stroke per jaw S | 7 mm | |
External ⌀ A | 206 mm | |
Aperture E | 52 mm | |
Chuck height D | 86.3 mm | |
Centring ⌀ B | 185 mm | |
Chuck key hexagon socket K | 12 mm | |
Weight | 16.2 kg | |
maximum speed | 4,800 min-1 | |
Colour code for accessories | Schunk self-centring chucks and jaws | |
Type of product | Self-centring chucks |
Article number | 313115 200 | |
EAN / GTIN | 2050001928719 | |
Manufacturer number | 0819202 |