• The item cannot be ordered due to missing prices.

Self-centring 4-jaw lathe chuck ROTA-M-flex 2+2, External diameter: 400mm

Article no.: 313101 400
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

External diameter (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ROTA-M flex
Number of jaws 4
External ⌀ A 400 mm
Weight 125 kg
maximum speed 1,500 min-1
maximum clamping force 150 kN
maximum torque 200 Nm
Clamping stroke per jaw 14.5 mm
Compensating stroke per jaw 7.9 mm
Operation manual
Type of product Self-centring chucks

Identification numbers & Classifications

Article number 313101 400
EAN / GTIN 2050002052963
Manufacturer number 1407684

Description

Version:

The 4-jaw manual chuck combines the advantages and functions of 2-, 3- and 4-jaw chucks and is extremely flexible for use on lathes, milling machines and milling-turning centres. The opposing jaw pairs are connected using a drive ring system, meaning the workpieces are centrally clamped and a pivot mechanism prevents them from being over-defined. A compensating mechanism also enables thin-walled workpieces to be clamped centrally. For stationary applications, the clamping set-up must be provided using console (base) or adapter plates.
  • Clamping of round and cubic workpieces and workpieces with an awkward geometric shape.
  • Sealed design – thus also suitable for castings and forgings.
  • Visual indicator pin for ensuring process reliability when clamping the component.
  • Can also be used as a 2-jaw chuck.

Standard:

ISO 702-4.

Supplied with:

T-nuts/fastening screws and clamping wrench.

Note:

Clamping jaws are not included. Available on request.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart