{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ROTA-M flex | |
Number of jaws | 4 | |
External ⌀ A | 260 mm | |
Weight | 41 kg | |
maximum speed | 2,700 min-1 | |
maximum clamping force | 100 kN | |
maximum torque | 120 Nm | |
Clamping stroke per jaw | 9.5 mm | |
Compensating stroke per jaw | 5.1 mm | |
Operation | manual | |
Type of product | Self-centring chucks |
Article number | 313101 260 | |
EAN / GTIN | 2050002052949 | |
Manufacturer number | 1389670 |