{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | ER11 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 4031 E | |
External ⌀ D | 11.3 mm | |
Overall length L | 18 mm | |
Type of product | Collet |
Article number | 309399 2,8 | |
EAN / GTIN | 4062406104436 | |
Manufacturer number | 309399 2,8 |
This article |
Recommendations |
|
---|---|---|
ER collet for machine taps, ER11, Nominal clamping ⌀ d: 2,8mm |
||
Adapter | ER11 | ER 16 |
External ⌀ D | 11.3 mm | 16.7 mm |
Overall length L | 18 mm | 27.5 mm |
Standard | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 µm | ≤ 10 µm |
Type | 4031 E | 4031 E |
Type of product | Collet | Collet |