• The item cannot be ordered due to missing prices.

Shrink-fit chuck Form ADB, BT 50 A = 160, Clamping range ⌀ D1: 16mm

Article no.: 303461 16

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: JIS B6339; JIS B6339
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 16 mm
Adapter BT 50 A = 160
Arbor standard JIS B6339; JIS B6339
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 160 mm
External ⌀ D 34 mm
⌀ D2 27 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 303461 16
EAN / GTIN 4062406520182
Manufacturer number 303461 16

Description

Version:

  • Integral tool length adjustment, range 10 mm (from ⌀ 6).
  • Size 3-5 for carbide, from size 6 for HSS and carbide.

Application:

For clamping tools with parallel shank to h6 tolerance.

Standard:

Similar to E-DIN 69882-8, form G.

Optional extras:

Pull studs (PS), No. 308760308806, shrink-fit chuck extension No. 302410302417, shrink-fit units No. 354210354400.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart