{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | BT 40 short | |
Arbor standard | JIS B6339; JIS B6339 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 72.5 mm | |
External ⌀ D | 49.25 mm | |
Reach L1 | 45 mm | |
suitable reducing adapter | 302160; 302155; 302150; 302165 | |
Type of product | Hydraulic clamping chuck |
Article number | 303459 20 | |
EAN / GTIN | 4062406240042 | |
Manufacturer number | 303459 20 |
This article |
Recommendations |
|||
---|---|---|---|---|
HT chuck, BT 40 short, Clamping range ⌀ D1: 20mm |
||||
Adapter | BT 40 short | BT 40 short | BT 40 short | BT 40 short |
Arbor standard | JIS B6339; JIS B6339 | JIS B6339; ISO 7388-2 | JIS B6339; ISO 7388-2 | ISO 7388-2; JIS B6339 |
Overhang dimension A | 72.5 mm | 72.5 mm | 72.5 mm | 72.5 mm |
External ⌀ D | 49.25 mm | 49 mm | 49 mm | 49 mm |
Shape | ADB | ADB | ADB | ADB |
Clamping ⌀ D1 | 20 mm | 20 mm | 20 mm | 20 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |