• The item cannot be ordered due to missing prices.

Heavy-duty chuck, BT 50, ⌀ D1: 32mm

Article no.: 302870 32

Select article variation and quantity

⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: AD
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 5
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 32 mm
Adapter BT 50
Arbor standard JIS B6339; ISO 7388-2
Shape AD
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 5 µm
Machining strategy HPC
Overhang dimension A 105 mm
Collet outer ⌀ D 66 mm
Suitable C-hook (pin) spanner No. 628400 68 / 75
Type of product Heavy-duty chuck

Identification numbers & Classifications

Article number 302870 32
EAN / GTIN 4045197549099
Manufacturer number 302870 32

Description

Version:

  • Low friction due to needle bearings.
  • Protected with anti-corrosion coating.
  • Dust-tight and watertight.
  • Very high clamping force prolongs tool life and improves surface quality.
  • Flexible clamping range by means of collets.
  • Clamping force up to 1000 Nm.

Version - image:

Internal axial recesses effectively prevent the tool slipping.
High radial stiffness due to repeatable clamping accuracy against a flat face, which prevents misalignment and ensures a high accuracy of machining, coupled with long tool life.
T-slots take up the oil and grease, so that reliable torque transmission is achieved.
Absolutely smooth running of the clamping nut.

Application:

For clamping tools with plain shanks.

Supplied with:

Clamping nut

Optional extras:

C wrench No. 628400.
Pull studs No. 308760308795.
Collets No. 309566309570.

Downloads & documents

Compare with similar products

This article


Recommendations


Heavy-duty chuck, BT 50, ⌀ D<sub>1</sub>: 32mm

Heavy-duty chuck, BT 50, ⌀ D1: 32mm

Arbor standard JIS B6339; ISO 7388-2 JIS B6339; ISO 7388-2
Overhang dimension A 105 mm 105 mm
Shape AD AD
Concentricity ≤ 5 µm ≤ 5 µm
Clamping ⌀ D1 32 mm 32 mm
Machining strategy HPC HPC
Type of product Heavy-duty chuck Heavy-duty chuck

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart