{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 8 mm | |
Adapter | SK 50 A = 120 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 120 mm | |
External ⌀ D | 27 mm | |
⌀ D2 | 21 mm | |
Type of product | Shrink-fit chuck |
Article number | 302305 8 | |
EAN / GTIN | 4045197288592 | |
Manufacturer number | 302305 8 |
This article |
Recommendations |
|
---|---|---|
Shrink-fit chuck, SK 50 A = 120, Clamping range ⌀ D1: 8mm |
||
⌀ D2 | 21 mm | 21 mm |
Arbor standard | ISO 7388-1 | ISO 7388-1 |
Overhang dimension A | 120 mm | 120 mm |
External ⌀ D | 27 mm | 27 mm |
Clamping ⌀ D1 | 8 mm | 8 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC; HPC | HSC; HPC |