This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Milling head arbor Form A, SK 40 short, Spigot ⌀ d1: 22mm

Article no.: 301020 22

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6357
  • Arbor standard: DIN 69871; ISO 7388-1
  • Shape: A
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 22 mm
Adapter SK 40 short
Standard DIN 6357
Arbor standard DIN 69871; ISO 7388-1
Shape A
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 6 µm
Machining strategy HPC
Overhang dimension A 35 mm
External ⌀ D 48 mm
Milling mandrel length L4 19 mm
Spare milling cutter lock screw No. 309860 / 309861 22
Suitable toggle spanner No. 309840 22
Type of product Milling head arbor

Identification numbers & Classifications

Article number 301020 22
Manufacturer number 301020 22

Description

Version:

  • Taper shank, spigot, and all contact surfaces are ground at the collar.
  • Short series.
  • Increased collar contact surface.
  • With RFID/Balluffchip bore.
  • With 4 cooling channel bores.
  • All shanks hard turned (for smooth running!).

Supplied with:

Lock screw

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835, Special toggle spanner No. 309840.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart