{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 0.5-10 mm | |
Adapter | SK 40 A = 100 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Clamping range | 0.5 mm - 10 mm | |
Overhang dimension A | 100 mm | |
External ⌀ D | 24 mm | |
Spare ER clamping nut No. 309618 | 16M | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 300643 16M | |
EAN / GTIN | 4062406243555 | |
Manufacturer number | 300643 16M |