• The item cannot be ordered due to missing prices.

Round tool bit, Solid carbide, D×Length: 10X100mm

Article no.: 295030 10X100

Select article variation and quantity

D×Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 10 mm
Tool material Solid carbide
Length 100 mm
Type of product Tool blank

Identification numbers & Classifications

Article number 295030 10X100
EAN / GTIN 4045197188069
Manufacturer number 295030 10X100

Description

Version:

Tool bits with straight-cut square ends.
Solid carbide. Precision round tool bits. Ground within tolerance h6.

Application:

For turning, boring out, grooving etc.; particularly for production of blanks for profile cutters.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart