• The item cannot be ordered due to missing prices.

Cut knurling tool universal 20 mm

Article no.: 290200 20

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Cutting direction: left-hand and right-hand
  • for knurl profile: RAA 1×BR30°; RAA 1×BL30°; RBR30° 1×AA; RBL30° 1×AA; RBR45° 1×BL15°; RBL45° 1×BR15°

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Cutting direction left-hand and right-hand
for knurl profile RAA 1×BR30°; RAA 1×BL30°; RBR30° 1×AA; RBL30° 1×AA; RBR45° 1×BL15°; RBL45° 1×BR15°
Shank width 20 mm
Shank height 20 mm
for knurl ⌀ d1 25 mm
for knurl width w 6 mm
for knurl bore ⌀ d2 8 mm
Working range 10 mm - 300 mm
Carbide sleeve, cover disc, screw 299920 1
Type of product Self-centering knurling tool

Identification numbers & Classifications

Article number 290200 20
EAN / GTIN 4030741639036
Manufacturer number 31002652

Description

Version:

Modular design: Can be used universally as right-hand or left-hand version.
Carbide running sleeve for increased wear resistance.
Quick tool adjustment by using the adjustment spindle.
Grub screw in the shank for clearance angle correction.
3-point contact for exact axial positioning. Radial and axial rotational registration for optimum tool guidance.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart