{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for knurl profile | RAA 1×AA; RBL 1×BR; RBR 1×BL; RGV30° 1×GE30°; RGE30° 1×GV30° | |
Shank width | 16 mm | |
Shank height | 16 mm | |
for knurl ⌀ d1 | 10 mm; 15 mm | |
for knurl width w | 4 mm | |
for knurl bore ⌀ d2 | 4 mm | |
Working range | 3 mm - 50 mm | |
Type of product | Self-centering knurling tool |
Article number | 290001 16 | |
EAN / GTIN | 4030741659683 | |
Manufacturer number | 31002711 |