• The item cannot be ordered due to missing prices.

Boring bar for grooving 16/2

Article no.: 274170 16/2

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes
  • System key: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 16 mm
Groove width w 1.5 mm
Application type right-hand
Through-coolant yes
System key yes
tmax internal machining 3 mm
Minimum pre-drill ⌀ Dmin 14 mm
Overhang L1 recessed holders 25 mm
Overall length L 78 mm
axial grooving possible no
Type of product Boring bar

Identification numbers & Classifications

Article number 274170 16/2
EAN / GTIN 4062406785468
Manufacturer number 274170 16/2

Description

Version:

For cutter inserts No. 275000275015.

Application:

For grooving from diameter Dmin = 14 mm.

Attention:

Please order the assembly key No. 279940 separately.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart