{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
h4 | 16 mm | |
h2 | 4 mm | |
h3 | 35 mm | |
Shoulder length b | 17 mm | |
Shank width b3 | 35 mm | |
Overall length Ltot | 61 mm | |
For blade height h5 | 19 mm | |
Clamping claw | 279840 2 | |
Clamping screw | 279815 14 | |
Type of product | Toolholder for parting-off tools |
Article number | 273984 16 | |
EAN / GTIN | 4062406112851 | |
Manufacturer number | 273984 16 |
This article |
Recommendations |
|||
---|---|---|---|---|
Parting-off toolholder with removable shank 16 mm |
||||
For blade height h5 | 19 mm | 19 mm | 19 mm | 19 mm |
Shoulder length b | 17 mm | 20 mm | ||
Overall length Ltot | 61 mm | 80 mm | 76 mm | 70 mm |
h2 | 4 mm | 4 mm | ||
h4 | 16 mm | 16 mm | ||
Clamping screw | 279815 14 | 279816 8 | 279815 22 | 279815 23 |
Type of product | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools |