{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | HB720 | |
Insert thickness T | 10.7 mm | |
Tip centre offset L3 | 9 mm | |
maximum cutting depth tmax | 5 mm | |
Radius R | 1 mm | |
Groove width w | 2 mm | |
Feed f | 0.01 mm/rev. - 0.02 mm/rev. | |
Coating | TiCN | |
Type of product | Mini indexable insert |
Article number |
273975 8/12L
Copy |
|
EAN / GTIN |
4062406127978
Copy |
|
Manufacturer number |
273975 8/12L
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |