• The item cannot be ordered due to missing prices.

Screw-on toolholder 25/22 mm

Article no.: 272001 25/22

Select article variation and quantity

Shank size / insert size L (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Insert size 22 mm
Application type right-hand
Through-coolant no
Functional width L4 25 mm
Head length L1 36 mm
Overall length L 155 mm
Insert screw for threading insert 279810 3
Shim 1.5° 272606 1.5
Clamping screw for shim 279824 2
Type of product Boring bar

Identification numbers & Classifications

Article number 272001 25/22
EAN / GTIN 4045197430502
Manufacturer number 272001 25/22

Description

Supplied with:

With shim 1.5°.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart