• The item cannot be ordered due to missing prices.

Screw-on toolholder, right-hand, Shank size / insert size L: 16/16mm

Article no.: 272001 16/16

Select article variation and quantity

Shank size / insert size L (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 16 mm
Insert size 16 mm
Application type right-hand
Through-coolant no
Functional width L4 16 mm
Head length L1 20 mm
Overall length L 97 mm
Insert screw for threading insert 279810 2
Shim 1.5° 272600 1.5
Clamping screw for shim 279824 1
Type of product Boring bar

Identification numbers & Classifications

Article number 272001 16/16
EAN / GTIN 4045197429674
Manufacturer number 272001 16/16

Description

Supplied with:

With shim 1.5°.

Downloads & documents

Compare with similar products

This article


Recommendations


Screw-on toolholder, right-hand, Shank size / insert size L: 16/16mm

Screw-on toolholder, right-hand, Shank size / insert size L: 16/16mm

Overall length L 97 mm 97 mm 125 mm 80 mm 80 mm
Through-coolant no no no yes yes
Head length L1 20 mm 20 mm 22 mm 30 mm 30 mm
Insert size 16 mm 16 mm 16 mm 16 mm 16 mm
Application type right-hand left-hand right-hand left-hand right-hand
Functional width L4 16 mm 16 mm 16 mm 20 mm 20 mm
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart