{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCGW 09T302 | |
Grade | CBN710 | |
Tool material | CBN | |
Cutting edge version | F | |
Cutting depth ap | 0.05 mm - 0.2 mm | |
Feed f | 0.08 mm/rev. - 0.15 mm/rev. | |
Cutting speed vc main application | 120 m/min - 400 m/min | |
Number of changes/inserts | 1 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 265350 F | |
Manufacturer number | 265350 F |