{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 25 mm | |
Insert size | 12 mm | |
Application type | right-hand | |
Boring depth up to | 5×D | |
Tool material | HSS | |
Standard | Works standard | |
Through-coolant | yes | |
ISO code toolholder | AH25R SCLCR/L12 | |
Setting angle κ | 95 degrees | |
suitable indexable insert | CC.. 1204.. | |
Minimum pre-drill ⌀ Dmin | 28 mm | |
Centre offset L3 | 15.5 mm | |
Clamping height L2 | 23 mm | |
Overall length L | 200 mm | |
Overhang L1 | 125 mm | |
Pack of insert screws | 269028 9 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 260022 25/12 | |
EAN / GTIN | 4045197652072 | |
Manufacturer number | 260022 25/12 |