{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 060404 | |
Corner radius | 0.4 mm | |
Grade | HB7415-1 | |
Tool material | Carbide | |
Main application | S | |
Cutting conditions | continuous | |
Chip breaker | TIS | |
Cutting depth ap | 0.2 mm - 2 mm | |
Feed f | 0.1 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 50 m/min - 110 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 251952 HB7415-1 | |
EAN / GTIN | 4062406749477 | |
Manufacturer number | 251952 HB7415-1 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() WNMG 060404 HB7415-1 |
||
Number of changes/inserts | 6 | 6 |
Corner radius | 0.4 mm | 0.4 mm |
Cutting conditions | continuous | continuous |
Cutting depth ap | 0.2 mm - 2 mm | 0.2 mm - 2 mm |
Feed f | 0.1 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.2 mm/rev. |
Main application | S | S |
Cutting speed vc main application | 50 m/min - 110 m/min | 50 m/min - 110 m/min |