{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 09T304 | |
Corner radius | 0.4 mm | |
Grade | HB7210-1 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | K | |
Cutting conditions | slightly interrupted | |
Chip breaker | GM | |
Tolerance | M | |
Cutting depth ap | 0.4 mm - 6.5 mm | |
Feed f | 0.3 mm/rev. - 0.7 mm/rev. | |
Cutting speed vc main application | 100 m/min - 450 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 250150 HB7210-1 | |
EAN / GTIN | 4062406058869 | |
Manufacturer number | 250150 HB7210-1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
CNMG 09T304, Grade: HB7210-1 |
|||||
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 |
Coating | TiCN | TiCN | TiCN | ||
ISO code indexable insert | CNMG 09T304 | CNMG 09T304 | CNMG 09T304 | CNMG 120404 | CNMG 120404 |
Cutting depth ap | 0.4 mm - 6.5 mm | 0.5 mm - 8 mm | 0.5 mm - 4 mm | 0.8 mm - 5 mm | 0.5 mm - 5 mm |
Grade | HB7210-1 | HB7020 | HB7140-1 | HBT020 | HBT130 |
Main application | K | P | M | P | M |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |