• The item cannot be ordered due to missing prices.

Cermet reaming head HPC H7 steel Through hole 12,201-X mm

Article no.: 239710 12,201-X

Select article variation and quantity

Nominal ⌀ D (mm) Unit price incl. VAT
  • Tool material: Cermet
  • Standard: Manufacturer’s standard
  • Hole tolerance: H7
  • Application for type of drilling: for through hole
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TopCut
⌀ range 12.201 mm - 12.7 mm
Coating uncoated
Tool material Cermet
Standard Manufacturer’s standard
Hole tolerance H7
Application for type of drilling for through hole
Machining strategy HPC
Through-coolant yes
Semi-Standard yes
Arbor size 10 mm
Cutter length l1 8 mm
Head length l 20 mm
Number of cutting edges Z 6
suitable arbor GARANT TopCut
Type of product Cutter insert for reaming

Identification numbers & Classifications

Article number 239710 12,201-X
EAN / GTIN 4062406605407
Manufacturer number 239710 12,201-X

Application Table

Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
140
Steel < 1100 N/mm²
P
120
GG
K
160
GGG
K
140
Oil
 
wet maximum
 

Description

Version:

Interchangeable head reamer system finish ground for fit IT7. Cutter geometry matched to the application.
System concentricity ≤ 5 µm (depending on the head and holder) when mounted.
With short flutes and left-hand helix.

Application:

For through holes.
For HPC/HSC reaming.

Note:

Total usable length = L1 (arbor No. 239740 / 239745) + l (interchangeable head No. 239710 to 239720).
Suitable assembly wrench No. 219987. Insert for torque wrench No. 219986.
Further sizes available on request.
Delivery time: 4 weeks
Minimum order quantity: 1 piece
Items made to order for a specific customer:
Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart