{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Connection | HW40 | |
Through-coolant | yes | |
suitable indexable insert | CC..0602.. | |
Boring range ⌀ | 50.9 mm - 67.1 mm | |
Reach L1 | 75 mm | |
Insert screw | 237606 size 1 | |
Type of product | Boring tool |
Article number | 237600 HW40 | |
EAN / GTIN | 4045197675965 | |
Manufacturer number | 237600 HW40 |