{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 39.5 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Reach L1 | 120 mm | |
Overhang LA | 159 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
ISO code indexable insert | SOEX 120508 44-.. | |
Pack of insert screws | 239652 20IP (6.3 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 219 mm | |
Type of product | Indexable drill |
Article number | 235502 39,5 | |
EAN / GTIN | 4047109026957 | |
Manufacturer number | U11 83950 |
This article |
Recommendations |
|
---|---|---|
KOMET KUB Quatron® indexable drill Combination shank 39,5 mm |
||
Number of cutting edges Z | 1 | 1 |
Use for drilling | Centre drilling ;limited cross-drilling ;oblique spot drilling ;Cross-drilling ;Centre drilling ;Aperture ;oblique exit ;convex | Centre drilling ;oblique spot drilling ;limited cross-drilling ;Aperture ;oblique exit ;convex |
Nominal ⌀ D | 39.5 | 39.5 |
Shank length Ls | 60 | 60 |
Pack of insert screws | 239652 20IP (6.3 Nm) | 239700 10IP (2.8 Nm) |
Reach L1 | 120 | 120 |
Type of product | Indexable drill | Indexable drill |