{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
DUO-LOCK interface | DL10 | |
Shank ⌀ Ds | 16 mm | |
Through-coolant | yes | |
⌀ D2 | 9.6 mm | |
Overall length L | 62.5 mm | |
L2 | 6 mm | |
Recommended torque | 20 Nm | |
Type of product | Threaded copy mill arbor |
Article number | 220380 DL10 | |
EAN / GTIN | 4034221129567 | |
Manufacturer number | 75.160.DL10.82 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() DUO LOCK extension Heavy Duty with Cool Jet steel SAFE-LOCK DL10 |
||
⌀ D2 | 9.6 mm | 13 mm |
Adapter | ⌀ d = 16 mm | |
Overall length L | 62.5 mm | 88 mm |
Through-coolant | yes | yes |
L2 | 6 mm | 6 mm |
Shank ⌀ d | 16 mm | |
Type of product | Threaded copy mill arbor | Threaded copy mill arbor |