{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Milling width A | 2 mm | |
Grade | HB7720 | |
Radius R | 0.1 mm | |
External ⌀ D | 11.7 mm | |
maximum cutting depth Smax | 2.25 mm | |
Type | P12 | |
Number of cutting edges Z | 3 | |
Type of product | Cutter insert for circular milling |
Article number | 217255 2 | |
EAN / GTIN | 4045197542694 | |
Manufacturer number | 217255 2 |