{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 40 mm | |
Number of cutting edges Z | 4 | |
Shank type | Weldon shank | |
Setting angle κ | 90 degrees | |
Milling application | Corner milling; Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
Overhang L1 | 55 mm | |
Overall length Ltot | 115 mm | |
Shank ⌀ Ds h6 | 32 mm | |
⌀ D3 | 34 mm | |
Circular interpolation milling ⌀ Dmin | 74 mm | |
Circular interpolation milling ⌀ Dmax | 78 mm | |
Circular interpolation milling ap | 1 mm | |
Ramping angle αmax | 0.9 degrees | |
Ramping length L for αmax | 31.95 mm | |
suitable indexable insert | AP.. 1805.. | |
Pack of insert screws | 219808 (15IP; 3.8 Nm) | |
Type of product | End / face mill |
Article number | 215155 40/4 | |
EAN / GTIN | 4045197349224 | |
Manufacturer number | 215155 40/4 |
This article |
Recommendations |
|
---|---|---|
GARANT Softcut 90° shoulder mill MTC short, Weldon shank, ⌀ D / number of teeth Z: 40/4mm |
||
Number of cutting edges Z | 4 | 4 |
Overhang L1 | 55 mm | 55 mm |
Through-coolant | yes | yes |
suitable indexable insert | AP.. 1805.. | AP.. 16.. |
Cutting edge ⌀ DC | 40 mm | 40 mm |
Setting angle κ | 90 degrees | 90 degrees |
Shank ⌀ Ds h6 | 32 mm | 32 mm |