{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | AN.U 120608 | |
Type | ST1400 | |
Corner radius | 0.8 mm | |
Tool material | Carbide | |
Tolerance | K | |
Feed fz per tooth | 0.15 mm | |
Type of product | Indexable insert for milling |
Article number | 215113 ST1400 | |
Manufacturer number | 215113 ST1400 |