• The item cannot be ordered due to missing prices.

Solid carbide barrel milling cutter, tangential form PPC 10/40 mm

Article no.: 207523 10/40

Select article variation and quantity

⌀ f8 DC / R2 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 6
Helix angle 30 degrees
Direction of infeed horizontal
Cutting width ae for milling operation 0.05×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy PPC
Flute length Lc 16.5 mm
Effective radius R2 40 mm
Corner radius R1 2 mm
Overall length L 80 mm
Shank ⌀ Ds 10 mm
Feed fz for side milling in steel < 60 HRC 0.03 mm
Feed fz for copy milling in steel < 60 HRC 0.035 mm
Colour ring yellow
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207523 10/40
EAN / GTIN 4062406286682
Manufacturer number 207523 10/40

Application Table

Steel < 1400 N/mm²
P
200
Steel < 55 HRC
H
170
Steel < 60 HRC
H
150
Steel < 65 HRC
H
110
wet maximum
 
dry
 
Air
 

Description

Version:

Innovative coating concept for machining hardened materials.
High-performance tool for exceptionally efficient finish machining of free-form surfaces. For outstanding surface qualities in a very short machining time. For use on modern 5-axis milling machines with CAD / CAM support.
The end face geometry is designed so that the chips, especially those formed by the end radius, are of optimum shape and have optimum evacuation characteristics. For this purpose the number of cutting edges is reduced to the number of effective end face cutting edges.

Recommendation:

We recommend 0.05 to 0.2mm as an allowance for finishing operations.

Note:

R2 represents the effective radius on the tool.
Cannot be reground!
Successor product to No. 207522.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart