• The item cannot be ordered due to missing prices.

Solid carbide end torus cutter HPC, TiAlN, ⌀ h9 DC: 4mm

Article no.: 206262 4

Select article variation and quantity

⌀ h9 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h9
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 4 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h9
No. of teeth Z 3
Helix angle 15 degrees
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.5×D for side milling
Shank DIN 6535 HA to h5
Through-coolant no
Machining strategy HPC
Dimension ap max transverse 0.25 mm
Programming radius 0.5 mm
Flute length Lc 2.5 mm
Overhang length L1 incl. recess 16 mm
minimum shank recess dia. D5 3.6 mm
maximum shank recess dia. D6 3.95 mm
Overall length L 58 mm
Shank ⌀ Ds 6 mm
Setting angle κ 10.5 degrees
Feed fz in steel < 900 N/mm2 0.07 mm
Colour ring green
Type of product End torus mill

Identification numbers & Classifications

Article number 206262 4
EAN / GTIN 4062406279509
Manufacturer number 206262 4

Application Table

Steel < 500 N/mm²
P
175
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
155
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
95
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Special centre cutting edge geometry for traverse milling at very high feed rates.
Tolerance: Corner radius R1 = ±0.01 mm.

Application:

For copy and traverse milling over the full range of hard machining under HPC/HSC conditions.
Using special milling strategies very high rates of metal removal can be achieved.

Note:

Tools can be reground.
With conically increasing recess to guarantee stability at long overhangs.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart