Band saw blade bi-alfa-cobalt, 15 m, width mm / TPI: 6/6H

Article no.: 172100 6/6H
Copy
Price per 1 Piece (INR 1170.30 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
5 pieces in stock 5 pieces available in 11-14 working days

Select article variation and quantity

width mm / TPI Unit price incl. VAT

Availability

  • Tooth type: normal
  • Rake: 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 6 mm
Length 15 m
Tooth type normal
Rake 10 degrees
Thickness 0.9 mm
Type of product Metal band saw blade

Identification & Classification

Article number 172100 6/6H
Copy
EAN / GTIN 4045197253651
Copy
Manufacturer number 27210060900600-015
Copy
Manufacturer ROBERT RÖNTGEN GmbH & Co. KG, Auf dem Knapp 44, 42855 REMSCHEID, Germany, www.roentgen-saw.com

Application Table

Aluminium (short chipping)
suitable for / [m/min]
N
ISO code:
100
Alu > 10% Si
suitable for / [m/min]
N
ISO code:
60
Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
85
Steel < 750 N/mm²
suitable for / [m/min]
P
ISO code:
65
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
55
Steel < 1100 N/mm²
suitable for / [m/min]
P
ISO code:
35
Steel < 1400 N/mm²
suitable for / [m/min]
P
ISO code:
20
INOX < 900 N/mm²
suitable for / [m/min]
M
ISO code:
30
INOX > 900 N/mm²
suitable for / [m/min]
M
ISO code:
20
Ti > 850 N/mm²
suitable for / [m/min]
S
ISO code:
20
GG(G)
suitable for / [m/min]
K
ISO code:
40
CuZn
suitable for / [m/min]
N
ISO code:
60
Uni
suitable for / [m/min]
 
Oil
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 
wet minimum
suitable for / [m/min]
 
dry
suitable for / [m/min]
 

Description

Version:

Regular tooth pitch −Constant pitch with 0° rake angle in plastic dispenser, no welded joint.
bi-alpha-cobalt: High-performance bi-metal band saw blade with high chrome content spring steel backing and cobalt alloyed (M42) HSS tooth tips (67−69HRC). Extreme tooth tip hardness, flexible backing, each roll 15 m.

Application:

Particularly suitable for smaller and medium size cross sections (up to maximum 70 mm contact length).

Note:

  • Regular pitch teeth 10°: Sizes 6/4H, 6/6H, 10/4H, 10/6H, 13/4H, 13/6H, 16/4H.
  • Variable pitch teeth 0°: Size 6/1014, 10/1014, 13/1014.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart