{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 20.5 mm | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | Solid carbide | |
Number of cutting edges Z | 5 | |
Standard | Manufacturer’s standard | |
Type | H | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 5 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 10 mm | |
Feed f in GJS ADI > 800 N/mm 2 | 0.1 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | white | |
Pre-drill ⌀ | 5 mm | |
Type of product | Stepped drill and countersink |
Article number | 150384 20,5 | |
Manufacturer number | 150384 20,5 |