This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Countersink solid carbide 90°, uncoated, External ⌀ Dc: 16,5mm

Article no.: 150384 16,5

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: Solid carbide
  • Number of cutting edges Z: 5
  • Standard: Manufacturer’s standard
  • Type: H

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 16.5 mm
Coating uncoated
Countersink tip angle 90 degrees
Tool material Solid carbide
Number of cutting edges Z 5
Standard Manufacturer’s standard
Type H
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 4.5 mm
Overall length L 60 mm
Shank ⌀ Ds 10 mm
Feed f in GJS ADI > 800 N/mm 2 0.08 mm/rev.
Shank tolerance h9
Colour ring white
Pre-drill ⌀ 4.5 mm
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150384 16,5
Manufacturer number 150384 16,5

Application Table

GG
K
40
GGG
K
8
wet maximum
 
Air
 

Description

Version:

Very sturdy version, multi-flute, special geometry for very heavy duty use. For chatter-free countersinking and deburring. For difficult to machine materials. Solid carbide head with brazed shank.
Outstandingly suitable for bainite cast iron (ADI).

Note:

Ensure stable conditions during operation!

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart