• The item cannot be ordered due to missing prices.

Fluteless machine tap with oil grooves HSS-E-PM Form C 6HX M6

Article no.: 139171 M6

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 2174
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M6
Coating TiAlN
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 2174
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1 mm
Overall length L 80 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ guide value 5.55 mm
Thread ⌀ 6 mm
Number of clamping slots 5
Colour ring yellow
Number of cutting edges Z 5
Thread depth 16 mm
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139171 M6
EAN / GTIN 4045197541833
Manufacturer number 139171 M6

Application Table

Alu plastics
N
42
Aluminium (short chipping)
N
42
Alu > 10% Si
N
28
Steel < 500 N/mm²
P
32
Oil
 
wet maximum
 

Description

Version:

DIN 2174 (≈ DIN 371 ≤ M10; ≈ DIN 376 ≥ M12). With oil grooves; optimum lubrication effect even in deeper threads.
Tolerance class: ISO 2X/6HX.
The innovative polygon form permits a wide application spectrum. The multi-function layer structure achieves maximum service life even in high-tensile materials.
Special TiAlN coating, highly suitable for aluminium alloys.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart