This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Machine tap HSS-E 6H, TiN, MF: 26X1,5

Article no.: 137150 26X1,5

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 374
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M26×1.5
Coating TiN
Thread type MF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 374
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 140 mm
Shank ⌀ Ds 18 mm
Shank square □ 14.5 mm
Tapping hole ⌀ 24.5 mm
Thread ⌀ 26 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 4
Colour ring green
Number of cutting edges Z 4
Thread depth 78 mm
Type of product Tap

Identification numbers & Classifications

Article number 137150 26X1,5
Manufacturer number 137150 26X1,5

Application Table

Aluminium (short chipping)
N
16
Steel < 500 N/mm²
P
20
Steel < 750 N/mm²
P
19
Steel < 900 N/mm²
P
19
Steel < 1100 N/mm²
P
9
INOX < 900 N/mm²
M
8
CuZn
N
16
Uni
 
Oil
 
wet maximum
 

Description

Version:

High surface hardness. For use with emulsion (fat content minimum 8%).

Note:

NEW GENERATION AVAILABLE!
Recommended successor product is No. 137160.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart