{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M6 | |
Coating | TiN | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ | 5 mm | |
Thread ⌀ | 6 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 18 mm | |
Type of product | Tap |
Article number | 132705 M6 | |
Manufacturer number | 132705 M6 |
This article |
Recommendations |
|
---|---|---|
Machine tap HSS-E, TiN, M: M6 |
||
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining |
Thread type | M | M |
Thread size | M6 | M6 |
Thread pitch | 1 mm | 1 mm |
Tapping hole ⌀ | 5 mm | 5 mm |
Standard | DIN 371 | DIN 371 |
Thread depth | 18 mm | 18 mm |