• The item cannot be ordered due to missing prices.

Hand tap set, uncoated, UNF: 3/8-24

Article no.: 130750 3/8-24

Select article variation and quantity

UNF Unit price incl. VAT
  • Thread type: UNF
  • Flank angle: 60
  • Tool material: HSS
  • Standard: DIN 2181
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Thread size 3/8-24 UNF
Coating uncoated
Thread type UNF
Flank angle 60 degrees
Tool material HSS
Standard DIN 2181
Tolerance class 2B
Taper lead form D; C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.058 mm
Threads per inch 24
Thread ⌀ 9.53 mm
Overall length L 63 mm
Shank ⌀ Ds 7 mm
Shank square □ 5.5 mm
Tapping hole ⌀ 8.5 mm
Type of threading tool Hand tap
Colour ring without
Thread depth 19.06 mm
Type of product Tap

Identification numbers & Classifications

Article number 130750 3/8-24
EAN / GTIN 4045197068248
Manufacturer number 130750 3/8-24

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
GG(G)
K
Uni
 
Oil
 
dry
 

Description

Version:

2-piece set comprising taper and plug tab.

Application:

For UNF uniform fine threads ASME − B1.1.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart