{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 39.7 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 55 mm | |
Overall length L | 102 mm | |
Shank ⌀ Ds | 12 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.12 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122406 10,2 | |
Manufacturer number | 122406 10,2 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide high performance dril, Weldon shank DIN 6535 HB, TiAlN, ⌀ DC m7: 10,2mm |
|||
Coating | TiAlN | TiAlSiN | AlTiN |
Colour ring | blue | pink | blue |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Tolerance nominal ⌀ | m7 | m7 | m7 |
Shank ⌀ Ds | 12 mm | 12 mm | 12 mm |
recommended maximum drilling depth L2 | 39.7 mm | 39.7 mm | 39.7 mm |