• The item cannot be ordered due to missing prices.

HSS jobber drill Precision roll forged N 8 mm

Article no.: 114020 8
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 8 mm
Coating uncoated
Tool material HSS
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 63 mm
Flute length Lc 75 mm
Overall length L 117 mm
Shank ⌀ Ds 8 mm
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114020 8
EAN / GTIN 4045197010230
Manufacturer number 114020 8

Application Table

Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
Oil
 
wet maximum
 

Description

Version:

Roll forged, standard helix angle, core thickness and core taper.
Dimensions to DIN 338.
Robust jobber drill with strengthened core and small chisel point for easy spot drilling and accurate centring of the designated hole. Precision roll forged flutes.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Size 14-20: Shank ⌀ 13 mm with 3 drive flats.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS jobber drill Precision roll forged N 8 mm

HSS jobber drill Precision roll forged N 8 mm

Number of cutting edges Z 2 2 2 2 2 2
Colour ring without without without without without without
Overall length L 117 mm 117 mm 117 mm 117 mm 117 mm 117 mm
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Three drive flats shank
Tool material HSS HSS HSS HSS HSS HSS
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8
Flute length Lc 75 mm 75 mm 75 mm 75 mm 75 mm 75 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart