{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.7 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 53 mm | |
Flute length Lc | 63 mm | |
Overall length L | 101 mm | |
Shank ⌀ Ds | 6.7 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114020 6,7 | |
EAN / GTIN | 4045197010100 | |
Manufacturer number | 114020 6,7 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() HSS jobber drill Precision roll forged N 6,7 mm |
||||||
Overall length L | 101 mm | 101 mm | 101 mm | 101 mm | 101 mm | 101 mm |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm |
Tool material | HSS | HSS | HSS | HSS | HSS E | HSS |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Shank ⌀ Ds | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm | 6.7 mm |
recommended maximum drilling depth L2 | 53 mm | 53 mm | 53 mm | 53 mm | 53 mm | 53 mm |